Fuel Type: | Natural Gas |
---|---|
System Type: | Hydronic (Water) |
BTU Input: | 195000 |
Vent Type: | Atmospheric |
IBR Rating: | 139000 |
DOE Rating: | 160000 |
Material: | Cast Iron |
Features: | EI/Spark Ignition |
Boiler Type: | Packaged |
Efficiency: | 84.4% |
Warranty: | 1 Year Boiler, Limited Lifetime Cast Iron Sections |
Number of Sections: | 7 |
Vent Size: | 7" |
Height (Inches): | 31.375" |
Width (Inches): | 26" |
Depth (Inches): | 26-5/8" |
Weight (lbs): | 575 lbs |