Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • 84% AFUE – DOE 2021 Compliant!
  • Residential Cast Iron Boiler for Hot Water Heating Systems
  • Fully Packaged and Ready to Install!
  • Cast Iron Sections – Factory Tested and Assembled with Steel Push Nipples
  • Natural Draft Chimney Venting (see manual for specific venting instructions)
  • Low Profile Design: Ideal for Installations with Low Ceilings
Standard Equipment
  • Hydrostat IC integrated boiler control provides dependable spark ignition, low water cut-off and boiler reset for energy savings! Control also features TWO circulator outputs allowing for DHW priority/heating zone.
  • Circulator
  • Temperature-Pressure Gauge
  • 30 PSI Safety Relief Valve (Optional 50 PSI Safety Relief Valve Available)
  • Standard Safety Controls Including Flame Rollout Shut-off Switch and Vent Safety Switch
  • Drain Valve
  • Automatic Vent Damper
  • Integral Draft Diverter
Hide Description
Specs
Fuel Type:

Propane

BTU Input:

227500

DOE Rating:

186000

IBR Rating:

162000

Features:

EI/Spark Ignition

Efficiency:

84.3%

Number of Sections:

8

Vent Size:

8"

Height (Inches):

31.375"

Width (Inches):

29-3/8"

Depth (Inches):

29-5/8"

Weight (lbs):

630 lbs

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Material:

Cast Iron

Boiler Type:

Packaged

Warranty:

1 Year Boiler Limited Lifetime Cast Iron Sections

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.