Apply to be a TradeMaster!
MI-09-e - 183,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
Hover image to zoom

MI-09-e - 183,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)

Brand:
Peerless
SKU:
0109006
Rating:
(0)
Q&A:
(0)
MI-09-e - 183,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
Hover image to zoom
$6,350.16 each
In Stock
In Stock
Get 11 Fri, Sep 20 - Wed, Sep 25

Lift Gate

This product weighs 681 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Fuel Type icon
Natural Gas
BTU Input icon
260000 BTUs
Height (Inches) icon
31.375" Height
Width (Inches) icon
32-3/4" Width
Depth (Inches) icon
29-5/8" Depth

Description

Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • 84% AFUE – DOE 2021 Compliant!
  • Residential Cast Iron Boiler for Hot Water Heating Systems
  • Fully Packaged and Ready to Install!
  • Cast Iron Sections – Factory Tested and Assembled with Steel Push Nipples
  • Natural Draft Chimney Venting (see manual for specific venting instructions)
  • Low Profile Design: Ideal for Installations with Low Ceilings
Standard Equipment
  • Hydrostat IC integrated boiler control provides dependable spark ignition, low water cut-off and boiler reset for energy savings! Control also features TWO circulator outputs allowing for DHW priority/heating zone.
  • Circulator
  • Temperature-Pressure Gauge
  • 30 PSI Safety Relief Valve (Optional 50 PSI Safety Relief Valve Available)
  • Standard Safety Controls Including Flame Rollout Shut-off Switch and Vent Safety Switch
  • Drain Valve
  • Automatic Vent Damper
  • Integral Draft Diverter

Specs

Fuel Type:

Natural Gas

BTU Input:

260000

DOE Rating:

211000

IBR Rating:

183000

Features:

EI/Spark Ignition

Efficiency:

84.3%

Number of Sections:

9

Vent Size:

8"

Height (Inches):

31.375"

Width (Inches):

32-3/4"

Depth (Inches):

29-5/8"

Weight (lbs):

685 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Box

MI-09-e NG Spark Ign.

Replacement Parts

SKU: 0109006

Brand: Peerless

Search Parts:
SEARCH PARTS
1/2" x 3/4" Base Blanket Seal (1" Length)
Flue Collector Mi-09 Mi5001-4
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.