Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • 84% AFUE – DOE 2021 Compliant!
  • Natural or LP Gas, Residential Cast Iron Boiler for Hot Water Heating Systems
  • Fully Packaged and Ready to Install!
  • Cast Iron Sections – Factory Tested and Assembled with Steel Push Nipples
  • Natural Draft Chimney Venting (see manual for specific venting instructions)
  • Low Profile Design: Ideal for Installations with Low Ceilings
Standard Equipment
  • Hydrostat IC integrated boiler control provides dependable spark ignition, low water cut-off and boiler reset for energy savings! Control also features TWO circulator outputs allowing for DHW priority/heating zone.
  • Circulator
  • Temperature-Pressure Gauge
  • 30 PSI Safety Relief Valve (Optional 50 PSI Safety Relief Valve Available)
  • Standard Safety Controls Including Flame Rollout Shut-off Switch and Vent Safety Switch
  • Drain Valve
  • Automatic Vent Damper
  • Integral Draft Diverter
Read more
Specs
Fuel Type:
Propane
BTU Input:
260000
IBR Rating:
183000
DOE Rating:
211000
Features:
EI/Spark Ignition
Efficiency:
84.3%
Number of Sections:
9
Vent Size:
8"
Height (Inches):
31.375"
Width (Inches):
32-3/4"
Depth (Inches):
29-5/8"
Weight (lbs):
685 lbs
System Type:
Hydronic (Water)
Vent Type:
Atmospheric
Material:
Cast Iron
Boiler Type:
Packaged
Warranty:
1 Yr Boiler Limited Lifetime Cast Iron Sections
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.