PP-40, 28 Gallon Peerless Partner Single Wall Indirect Water Heater

PP-40, 28 Gallon Peerless Partner Single Wall Indirect Water Heater

Brand:
Peerless
SKU:
51193
Rating:
(1)
Q&A:
(3)
PP-40, 28 Gallon Peerless Partner Single Wall Indirect Water Heater
$2,699.33 each
Backorder
Backorder
Get it Tue, Apr 2 - Thu, May 2

Lift Gate

This product weighs 78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (Gallons) icon
28 Gallons
Height (Inches) icon
52.5" Height
Diameter (Inches) icon
19-1/4" Diameter
BTU Input icon
141000 BTUs
Material icon
Stainless Steel Tank, Plastic Jacket

Description

The Peerless® Partner® indirect-fired water heater provides a true advancement in hot water generation. By utilizing the existing boiler as its heat source, the burner fires only when necessary and transfers heat energy through a highly efficient cupronickel, fin-tube heat exchanger. The heater functions as a separate heating zone and water movement is regulated from the boiler through the heater coil by a separate circulator or zone valve.

The modern coil design of the Peerless Partner indirect-fired water heater provides maximum heat transfer efficiency and resists mineral buildup that discolors water. Old style coils can produce discolored tapwater that affects taste and leaves blue bathtub rings. The heater's cupronickel heat exchanger is highly resistant to any scaling deposits and is positioned so entering water provides scrubbing action, eliminating the need for chemical cleanings.

Features
  • Durable stainless steel double tank design features self-cleaning and descaling action
  • Easy to use dial-type temperature control provides extremely accurate temperature selection
  • Requires less boiler BTU's to meet performance and recovery ratings than many comparable products
  • The enhanced tank's efficient design produces less pressure drop, thereby allowing the use of smaller, less costly circulators
  • Lifetime Warranty - full lifetime coverage against manufacturing defects; no pro-rating of warranty
  • Tanks include T&P valve and air vent
  • High efficiency insulation provides low stand-by losses
  • Easy installation - no separate chimney or burner needed
Standard Equipment
  • Easy-to-Adjust Temperature Control
  • T & P Relief Valve
  • Super Insulated to Prevent Tank Heat Loss
  • Durable Stainless Steel Tank Construction
  • Maintenance-Free Plastic Jacket
  • Enclosed Thermostat Well
  • 2" Polyurethane Foam Insulation

Specs

Capacity (Gallons):

28

BTU Input:

141000

1st Hour Delivery (Gallons):

292 Gallons @ 115°F

Heating Surface:

15 sq. ft.

Material:

Stainless Steel Tank, Plastic Jacket

Type:

Single Wall

Water Connection:

3/4"

Application:

Plumbing

Height (Inches):

52.5"

Diameter (Inches):

19-1/4"

Weight (lbs):

78 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy