PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater
Hover image to zoom

PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater

Brand:
Peerless
SKU:
51370
Rating:
(0)
Q&A:
(0)
PV-40, 30 Gallon Peerless Partner PV Indirect Water Heater
Hover image to zoom
$1,964.79 each
Backorder
Backorder
Get it Tue, Apr 2 - Thu, May 2

Lift Gate

This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (Gallons) icon
30 Gallons
Height (Inches) icon
44" Height
Diameter (Inches) icon
22-3/4" Diameter
BTU Output icon
115000 Max BTUs

Description

The Peerless® Partner PV® indirect-fired water heater includes a 10-year, non-prorated residential warranty and a 5-year non-prorated warranty when used in commercial applications.
Standard Equipment:
  • High Accuracy Temperature Control
  • T&P Relief Valve
  • Super Insulated to Reduce Tank Heat Loss
  • Seamless, Long-life Thermoplastic Construction

Features:
  • Durable and light-weight design is impervious to water quality variations
  • Easy-to-use temperature control provides extremely accurate temperature selection
  • Easy to install and no required maintenance
  • High efficiency insulation provides low stand-by losses
  • Removable copper coil

Specifications:
  • Potable Water Volume: 30.0 Gallons
  • Standby Loss, °F/h: 0.8
  • Continuous Draw, gal/h: 177
  • First Hour Rating, gal/h: 199
  • Minimum Heat Source Output, MBH: 115000
  • Minimum Source Flow, GPM Output, MBH: 8.0
  • Heat Source Friction Loss: 18.7 Ft
  • Domestic Water Connection Size: 3/4" NPT
  • Boiler Connection Size: 3/4" NPT
  • AHRI Certified

Specs

Capacity (Gallons):

30

BTU Output:

115000

Boiler Connection:

3/4"

Water Connection:

3/4"

Height (Inches):

44"

Diameter (Inches):

22-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy