Apply to be a TradeMaster!
Main product image of 8" x 6" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
8" x 6" 26 Ga Galvanized Reducer
Magnifying glass
Hover image to zoom
$18.04 each
Out of Stock
Out of Stock
Get it Tue, Jun 10 - Tue, Jun 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Galvanized Steel
Product Highlight: Size
8" x 6"

Description

Note: Image depicts 8" x 4" reducer. Actual item is 8" x 6".

8" x 6" 26 Ga Galvanized Reducer

Specs

Product Type:

Reducer

Material:

Galvanized Steel

Size:

8" x 6"

Gauge:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy