W38-PRB, 3/8" Slim Line Opaque Housing with Integral Bracket
Hover image to zoom

W38-PRB, 3/8" Slim Line Opaque Housing with Integral Bracket

Brand:
Pentair
SKU:
152086
Rating:
(2)
Q&A:
(0)
W38-PRB, 3/8" Slim Line Opaque Housing with Integral Bracket
Hover image to zoom
$29.86 each
In Stock
In Stock
Get 10 Wed, Feb 28
More Available
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
125 PSI
Outlet Size icon
3/8"
Inlet Size icon
3/8"
Connection Type icon
NPT Connection
Height icon
13-1/2"
Diameter (Inches) icon
5-1/4" Diameter

Description

Features:
  • Perfect choice for undersink installations
  • Slim, compact design
  • Available in 5" and 10" sizes
  • Include a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges
  • Molded with reinforced polypropylene
  • Equipped with 3/8" NPT inlet and outlet ports
  • Accommodate a wide range of 2 1/4"–2-7/8" diameter, 5"–10" long cartridges
  • Include installation hardware, sump wrench and manual
  • Includes the Pentair 3G cap, with molded, integrated bracket, that simplifies installation

Specs

Product Type:

Filter Housing

Type:

Drinking Water

Model:

Slim Line

Max Pressure (PSI):

125

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

13-1/2"

Diameter (Inches):

5-1/4"

Reduction Claim:

Lead

Chlorine Taste & Odor (CTO)

Dissolved Minerals

Features:

Pressure Relief

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy