Apply to be a TradeMaster!
Main product image of WPCC, Hexametaphosphate Crystal Fibers Specialty Filter Cartridge
Magnifying glass
Hover image to zoom

WPCC, Hexametaphosphate Crystal Fibers Specialty Filter Cartridge

Brand:
Pentair
SKU:
155100-51
Rating:
(0)
Q&A:
(0)
WPCC, Hexametaphosphate Crystal Fibers Specialty Filter Cartridge
Magnifying glass
Hover image to zoom
$75.34 each
In Stock
In Stock
Get 6 Wed, May 21
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Hexametaphosphate
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter
Product Highlight: Color
White

Description

WCPP Series filter cartridges contain food-grade hexametaphosphate that dissolve slowly in water to inhibit scale and rust build-up.

They are effective for treating scale, corrosion and iron problems for up to six months.

This type of treatment is recommended for use with tankless water heaters, regular water heaters, ice machines, coffee and vending machines, food service equipment, water heaters, air conditioning equipment and many other types of water processing equipment.

Features:
  • Hexametaphosphate crystals help prevent lime and scale deposits
  • Effective for treating corrosion and iron problems
  • All FDA-grade materials
  • 5 gpm flow rate

Benefits:
  • Reduces salts, dissovled minerals, bad taste and odor
  • Designed for chlorinated and non-chlorinated water
  • Fits any standard clear housing

Specs

Product Type:

Filter Cartridge

Type:

Scale Inhibitor

Specialty

Application:

Point of Entry

Flow Rate (GPM):

5

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Material:

Hexametaphosphate

Filter Type:

Phosphate Crystal

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Dissolved Minerals

Rust

Salt

Iron

Scale

Bad Taste & Odor

Lime

Color:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy