Product Type: | Filter Cartridge |
---|---|
Application: | Point of Entry |
Type: | Sediment |
Filter Type: | Pleated Cellulose |
Material: | Polyester |
Micron Rating: | 1 |
Flow Rate (GPM): | 20 |
Max Water Temp (°F): | 125°F |
Model: | Big Blue |
Height: | 20" |
Diameter (Inches): | 4-1/2" |
Reduction Claim: | Sediment |