Pros, Join Our TradeMaster Program!
Description
Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal means longer life and lower maintenance
  • Coconut shell-based carbon for highly effective chlorine reduction and long life
  • 1.0, 1.5 and 2.0 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Controller Operating Voltage: 24 Volt AC
  • Input Supply Frequency: 50 or 60 Hz
  • Motor Input Voltage: 24 Volt DC
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female
Read more
Specs
Product Type:
Water Treatment System
Type:
CTO Reduction
Max Pressure (PSI):
120
Max Water Temp (°F):
100°F
Flow Rate (GPM):
11.9
Inlet Size:
3/4"
Outlet Size:
3/4"
Connection Type:
FNPT
Height (Inches):
54"
Diameter (Inches):
10"
Reduction Claim:
Chlorine Taste & Odor (CTO)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.