Pros, Join Our TradeMaster Program!
Description
Features:
  • Simple, electronic system for easy programming; maintains settings during power outages
  • Automatic bypass for uninterrupted water flow to the home during regeneration
  • Singular, rotary disc seal for longer life and lower maintenance
  • Self-cleaning brine injector reduces maintenance
  • Safety valve prevents brine tank overflow
  • Highly-efficient, chlorine-resistant resin for longer life
  • Demand-initiated system regenerates when necessary, based on water usage, saving salt and water
  • 1.0, 1.5 and 2.0 cubic foot capacities available to meet household demand requirements

Specifications
  • Valve Body: Glass-Filled Thermoplastic
  • Rubber Components: Compounded For Cold Water
  • Operating Pressure: 20 - 120 psi (1.38 - 8.27 bar)
  • Water Temperature: 40° - 100°F (4.4° - 38°C)
  • Ambient Temperature: 40° - 100°F (4.4° - 38°C)
  • Motor Input Voltage: 24 Volt DC
  • Input Supply Frequency: 50 or 60 Hz
  • Controller System Power Consumption: 3 Watts Average
  • Transformer Output Voltage: 24 Volt - AC 500 mA
  • Transformer Input Options: 115 Volt – AC 50/60 Hz
  • Downflow/Upflow: Downflow Only
  • Tank Thread: 2-1/2" – 8, Male
  • Drain Line: 3/4" NPT, Female
  • Backwash (gpm): 3.5
  • Pressure Drop at Rated Service Flow Rate: 15
  • Rated Efficiency: 4,613 /lb. salt @ 7.5 lbs
Hide Description
Specs
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Based

Max Pressure (PSI):

120

Max Water Temp (°F):

100°F

Flow Rate (GPM):

13.2

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height (Inches):

48"

Diameter (Inches):

12"

Reduction Claim:

Water Hardness

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.