Apply to be a TradeMaster!
Universal Hand Shower , LG16-190C (Polished Chrome)
Magnifying glass
Hover image to zoom

Universal Hand Shower , LG16-190C (Polished Chrome)

Brand:
Pfister
SKU:
LG16-190C
Rating:
(0)
Q&A:
(0)
Universal Hand Shower , LG16-190C (Polished Chrome)
Magnifying glass
Hover image to zoom
$44.80 each
Out of Stock
Out of Stock
Get it Thu, Feb 6 - Thu, Feb 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.8 GPM

Description

With over 100 years of experience creating high quality faucets and accessories that deliver exceptional value, style and innovation, Pfister is a trusted name and a leader in the plumbing industry. It's the experience that matters. Yours and ours.

Features:
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

Number of Holes:

1

Finish:

Polished Chrome

Flow Rate (GPM):

1.8

GPM:

1.8

Contact

+
Help Face

Questions?

Our Customer Support will be opening late today. We apologize for any inconvenience
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy