Apply to be a TradeMaster!
3/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Hover image to zoom

3/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)

Brand:
Piers
SKU:
HST-G34
Rating:
(0)
Q&A:
(0)
3/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Hover image to zoom
HST-G34 has been discontinued
Discontinued April 9, 2022
This product has been discontinued.
Direct Replacement:
3/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Brand:
Bluefin
SKU:
GVSR075
(1)
In Stock
In Stock
Get 8,519 Fri, Mar 31
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
3/4"
Material icon
Malleable Iron
Max Load icon
180 lbs
Finish icon
Electro-Galvanized

Description

3/4" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

Size:

3/4"

Pipe Size:

1.050" OD

Material:

Malleable Iron

Finish:

Electro-Galvanized

Max Load:

180 lbs

Rod Diameter:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm