Pros, Join Our TradeMaster Program!
Description
The MV03 is our hitch mounted unit. Throw it on your receiver hitch in place of a trailer ball, or attach it to any other surface using the provided bolt and washer.

Intended for use with wrenches up to 18" in length.

Capacity:

Minimum: 3/8" OD Pipe.

Maximum: 2" OD Pipe and 1.5" Fittings.

Features:

  • Patent pending spring-loaded Double V jaws rapidly adjust to any pipe size within capacity in seconds.
  • All steel construction weighing in at 4.76lbs.
  • Quick change jaws allow for replacement of top and bottom jaws in under 5 minutes with basic tools.
  • Heavy duty nut/bolt mounting configuration.
  • Lock port for theft protection.
Applications:

  • Assembly and pre-fabrication of pipe, fittings, and valves.
  • Medium duty disassembly.
  • Soldering.
  • Perfect for mounting to trucks, trailers, and service carts.
Hide Description
Specs
Product Type:

Pipe Vise

Capacity:

3/8" to 2" Pipe

3/8" to 1-1/2" Fittings

Warranty:

1 Year

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.