Apply to be a TradeMaster!
20" or 24" Riser Adapter Ring (Green)
Hover image to zoom

20" or 24" Riser Adapter Ring (Green)

Brand:
Polylok
SKU:
3009-AR
Rating:
(0)
Q&A:
(0)
20" or 24" Riser Adapter Ring (Green)
Hover image to zoom
$58.74 each
In Stock
In Stock
Get 20 Thu, Jun 1
Fast Track Logo
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
24", 20"
Material icon
HDPE
Color icon
Green
Shape icon
Round

Description

This is the only adapter ring on the market that accepts 20" or 24" Polylok risers. Our adapter ring is ideal for retrofitting existing septic tanks, and can be secured with ease. Our adapter ring is made of virgin high density polyethylene

Product Features
  • Adapter ring accepts either 20" or 24" Riser
  • Covers up to 25" square opening
  • Perfect for retrofitting onto existing tanks
  • Only need to inventory one adapter ring
  • Save time and money with easy installation

Specs

Product Type:

Adapter Ring

Size:

24"

20"

Color:

Green

Material:

HDPE

Shape:

Round

Contact

+
Help Face

Happy Memorial Day!

Our Customer Support will be closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy