Apply to be a TradeMaster!
51" LED Linear Cloud
Hover image to zoom

51" LED Linear Cloud

SKU:
P7279-3030K9
Rating:
(0)
Q&A:
(0)
51" LED Linear Cloud
Hover image to zoom
$151.46 each
In Stock
In Stock
Get 59 Mon, Sep 30 - Wed, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Energy Star Rated icon
Yes
Wattage icon
40 Watts
Color icon
White
Warranty icon
5 Year Warranty

Description

LED Linear Soft Cloud features an LED light source, offering both form and function with energy- and cost-savings benefits. The LED Linear Cloud can be used" kitchens, basements, garages and many other utility areas. It has a white contoured shallow acrylic cloud lens. The LED Linear Soft Cloud is a ceiling mount fixture that delivers 2,908 lumens, is 90 CRI and with 3000K color temperature. Acrylic diffuser gives even light distribution. ENERGY STAR certified, Title 24 compliant, Damp location listed. Flicker-free dimming to 10 percent brightness with most Forward Phase Triac dimmers.
  • LED Linear Cloud
  • Features an LED light source, offering both form and function with energy- and cost-savings benefits
  • The LED Linear Cloud can be used" kitchens, basements, garages and many other utility areas
  • White contoured shallow acrylic cloud lens
  • White finish
  • The LED Linear Cloud is a ceiling mount fixture
  • 40W LED module offers 76 lumens per watt
  • 2,908 lumens, 90 CRI and 3000K color temperature
  • Acrylic diffuser for even light distribution
  • Measures 3 1/4" H x 10 1/4" W x 51" L
  • ENERGY STAR certified
  • Title 24 compliant
  • Damp location listed
  • Mounting for outlet box included
  • Canopy covers standard 4 hexagonal outlet box
  • Steel construction
  • Flicker-free dimming to 10% brightness with most Forward Phase (Triac) dimmers
  • 5-year warranty

Specs

Energy Star Rated:

Yes

Wattage:

40

Lamp Type:

Module

Color:

White

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy