Pros, Join Our TradeMaster Program!
Description
Overview
  • For supplemental heating of bedrooms, game rooms, family rooms and small areas in homes, apartments, condos and offices.
  • Large area fins dissipate heat into a strong convection flow, delivering all available heat into the room.
  • Low profile design and Navajo White color blends with any room decor.
  • Built-in thermostat lets you maintain desired comfort level. Heater design produces gentle, radiant heat even after the thermostat's been satisfied.
  • High-impact Lexan® and steel unitized body resists dents, scratches and rust for long cabinet life.
  • Specifically designed welded bar grille provides protection against insertion of foreign objects.
  • Linear high temperature cutout safety checks the entire length of heater and will automatically shut off heater in the event of accidental air blockage.
  • Large copper element reservoir maximizes heat retention.
Read more
Specs
Length (Inches):
58"
Height:
8.5"
Depth (Inches):
3"
Color:
Navajo White
BTU Output:
5120
Amperage:
12.5
Wattage:
1500
Voltage:
120v
Application:
Electric Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.