Pros, Join Our TradeMaster Program!
Description
Electronic In-Line Water Sensor & Access Port for Primary Drain Lines

The AquaGuard AG-2550E is an electronic condensate sensor, which attaches directly into a unique access and clean out port that is integrated into the primary drain line of an HVAC unit. The unique access and clean out port of the AG-2550E can be used to clear or remove clog causing debris. In addition, the AquaGuard AG-2550E also includes a bonus secondary sensor and control box with a water detection LED light, which is installed directly into the metal or plastic secondary drain pan of the HVAC unit. The AquaGuard AG-2550E is a high-amperage, solid state sensor with time delay. The primary drain line sensor and the bonus secondary pan sensor and control box's low profile design make any installation quick and easy for total condensate management. In addition, the AquaGuard AG-2550E features a water resistant design and dependable, rugged construction, which makes it completely submersible and cost effective.

Features:
  • Electronic In-Line Water Sensor and Insulated Access Port for Primary Drain Lines
  • Unobstructed 3/4 Inch Flow-Switch does not Impede Drainage
  • Integrated Easy Access Port for Cleaning Out Drain Lines and Adding Chemicals
  • Elbow and Straight Coupling Adapters Included
  • Horizontal or Vertical Installation Options
  • Smart Sensor Technology (Patent Pending)
  • Bonus Secondary Sensor with Water Detection LED Light 2 SENSORS, ONE PRICE
  • 6 Feet of Both Probe & Sensor Wire
  • 5 Amp, 24 Volts AC Solid State Sensor with Water Detection LED Light
  • Switch Can Be Normally Open or Normally Closed
  • Normally Open 4th Wire for Optional External Alarm, Digital Controller or Energy Management Systems
  • Compact Waterproof Design
  • US Patents and Patents Pending
  • UL 508 Approved
  • Read more
    Specs
    Voltage:
    24v
    Wire Size:
    6'
    Product Type:
    Sensor
    Amperage:
    5
    Position:
    Normally Open
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.