Pros, Join Our TradeMaster Program!
Description
These lube oil protection controls guard pressure-lubricated refrigeration compressors against major damage due to loss of oil pressure. If adequate oil pressure is lost, the built-in P30 Time Delay Switch starts timing. If the oil pressure does not recover within the set period, the control circuit is opened, stopping the compressor. These controls also feature replaceable time delay modules, SUPER CAP® capillary protection system, front-located captive cover screw and adjustable pressure range (P30-3000 models only).
Hide Description
Manuals (1)
Specs
Time Delay:

120 Seconds

Capillary Length:

36" w/ Nut

Pressure Range:

9

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.