Pros, Join Our TradeMaster Program!
Description
These compact controls are readily adaptable to nearly all commercial refrigerators and freezers. A wide selection of temperature ranges, differentials, and capillary lengths are available. Break-off shafts are included with installation instructions for easy, fast installation. Controls have "Off" position except as noted.
Read more
Manuals (1)
Specs
Differential:
6°F
Temperature Range (F):
50° to 60°F
Cut-Out Temperature:
50 to 65F
Switch Action:
SPST
Capillary Length:
24"
Min Temp (F):
50°F
Max Temp (F):
60°F
Differential:
7°F Fixed +/ to 4°F
Normal Off (°F):
-7
Warm On (°F):
10
Cold Off (°F):
-19
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.