Pros, Join Our TradeMaster Program!
Description
Recognizing the need for flexibility in design of refrigeration equipment, these controls offer a wide selection for such products as self-contained refrigerators, freezers, coolers, walk-in units, and refrigeration display cases.

Features
  • Maximum adjustment accuracy with 7 revolution range adjustment screws
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large easy-to-read scale plate
  • Universal mounting and compact design
  • Laser-welded bellows for extended life
Hide Description
Specs
Reset Type:

Automatic

PSI Range:

12" to 50

Differential:

5 to 35 psi

Switch:

SPDT

Connection Type:

1/4" SAE male flare

Pressure Range:

12" to 50 psi

Product Type:

Low Pressure

Capillary Length:

72"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.