Dual Function Pressure Refrigeration Control (10" TO 100 Cut-In PSI)
O22-7706 Dual Function Pressure Refrigeration Control (10" TO 100 Cut-In PSI)



Free Shipping This item ships free
Need replacement parts for this unit?
Features
- NEMA 1 enclosure with non-conductive cover
- Front-located captive cover screw
- Large, easy-to-read scale plate
- SUPER CAP® capillary protection system
- Universal mounting and compact design
- Screw terminals are raised and fully accessible for easy wiring
- Laser-welded bellows for extended life
- Heavy-duty plated steel frame
- Suitable for R12, R22, and R502 applications
Features: |
Low Pressure Auto Reset |
Reset Type: |
Automatic |
Cut-In PSI: |
10" to 100 PSI |
Low Pressure Differential: |
10 to 40 PSI |
Features: |
Hi Pressure Convertible Reset |
Cut-Out PSI: |
150 to 450 PSI |
High Pressure Differential: |
70 Fixed |
Connection Type: |
1/4" SAE flare nut |
Capillary Length: |
36" |
Product Type: |
Dual Pressure |
Pressure Range: |
10" to 100 psi |
Max Pressure (PSI): |
450 |
Pressure Range: |
150 to 450 psi |
Min Pressure (PSI): |
150 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.