Apply to be a TradeMaster!
Main product image of 1/2" MNPT Long x 3/4" Copper Sweat Adapter
Magnifying glass
Hover image to zoom

1/2" MNPT Long x 3/4" Copper Sweat Adapter

Brand:
Raven
SKU:
R1398-NL
Rating:
(0)
Q&A:
(0)
1/2" MNPT Long x 3/4" Copper Sweat Adapter
Magnifying glass
Hover image to zoom
$12.99 each
BOX UP & SAVE 5%
$123.90 box of 10
$12.39 each
In Stock
In Stock
Get 2 Wed, Jul 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
MNPT x C Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
Male Thread Type

Description

Features:
  • Takes the place of one fitting & one nipple which need to be assembled.
  • Connects hot water outlet to 1/2" copper pipe
  • These fitting are used on installations of water heaters to make installation time faster with less chance of leaks.

Specs

Size:

1/2" x 3/4"

Material:

Copper

Thread Type:

Male

Connection Type:

MNPT x C

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:15am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy