Pros, Join Our TradeMaster Program!
Description
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accomodate single and multiple exposed linesets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: White
  • Duct Width: 2-3/4"
  • Paintable: No
  • Temp Range: 0°-140°
Hide Description
Specs
Product Type:

Elbow

Size:

2-3/4"

Color:

White

Temperature Range (F):

0°F - 140°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.