Apply to be a TradeMaster!
5/8" PRO-Fit Quick Connect Union
Hover image to zoom
5/8" PRO-Fit Quick Connect Union
Hover image to zoom
$21.21 each
BOX UP & SAVE 6%
$198.40 box of 10
$19.84 each
In Stock
In Stock
Get 129 Thu, Mar 23
More Available
Fast Track Logo
Order by 4PM, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
5/8"
Connection Type icon
Push-Fit x Push-Fit Connection

Description

PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.

The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.


Product Features
  • Flame-free fittings for connecting refrigerant lines
  • For HVAC/R up to 870 psi (60 bar)
  • Prevent refrigerant lineset leaks
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Sight window for connection verification
  • Compatible with major refrigerants, including R410A and R22

Specs

Product Type:

Union

Size:

5/8"

Connection Type:

Push-Fit x Push-Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy