5/8" PRO-Fit Quick Connect 90° Elbow
87027 5/8" PRO-Fit Quick Connect 90° Elbow



Free Shipping On orders over $99
Need replacement parts for this unit?
PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.
The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.
Product Features
- Flame-free fittings for connecting refrigerant lines
- For HVAC/R up to 870 psi (60 bar)
- Prevent refrigerant lineset leaks
- Quick and easy push-in
- Flame-free: no flaring or brazing needed
- Single-use with quick-release removal
- Robust brass body, durable & reliable
- Leak-proof double O-rings sealing
- UV resistant
- Corrosion resistant
- Sight window for connection verification
- Compatible with major refrigerants, including R410A and R22
Product Type: |
Elbow |
Size: |
5/8" |
Connection Type: |
Push-Fit x Push-Fit |
Angle: |
90° |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.