Pros, Join Our TradeMaster Program!
Description
Flared connections fitted with Flaretite Seals are today’s answer to low cost, high integrity, “Zero-Leak” fittings, while complying with new international standards. This unique seal may be fitted to 45° SAE, refrigeration and gas fittings. The introduction of the Flaretite Seal eliminates the weakness in the original flare design.

Features:
  • 45° Copper Stamping with Loctite coating
  • Locking tabs clip seal securely on fitting
  • Conical rings for multiple points of contact
  • Made for all common 45° fittings
  • Rated for -40°F to 300°F
  • Pressure rated up to 10,000 psi
Includes:
  • (2) 3/8" Flaretite Seals
  • (2) 1/2" Flaretite Seals
Read more
Manuals (2)
Specs
Product Type:
Gas Sealant
Size:
3/8"
1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.