Pros, Join Our TradeMaster Program!
Description
  • Solvent Ends
  • Suitable For Schedule 40 & 80 Pipe
  • Rated at 150 PSI @ 73° F
  • EPDM O-Rings
  • Thermo Plastic Elastomer (TPE) Seats
Read more
Manuals (1)
Specs
Size:
2"
Connection Type:
Solvent (Slip)
Handle Style:
T-Handle
Color:
Gray
Material:
PVC
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
×
Special Hours
Special Hours
Mon – Fri, 7AM – 6PM

SPECIAL HOURS:
Pickup will be closed:
2PM on Thursday, December 3 and reopen at 7AM on Friday, December 4.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    17 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.