Pros, Join Our TradeMaster Program!
Description
  • Color(s): Gray
  • End Connection(s): Socket x Socket and Thread x Thread included
  • Schedule: Suitable for both SCHEDULE 40 and 80 pipe
  • Working Pressure: 150 PSI @ 73° F
  • Working temp: Up to 179.6° F
  • Functionality: All parts serviceable / replaceable
  • Material Body: CPVC
  • Material O-Ring: EPDM
  • Material Seat(s): Thermo Plastic Elastomer (TPE)
Read more
Specs
Size:
1"
Material:
CPVC
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
Color:
Gray
Connection Method:
Solvent
Threaded
Connection Type:
FNPT x FNPT
Solvent x Solvent
Handle Style:
T-Handle
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.