Pros, Join Our TradeMaster Program!
Description
Features
  • For spas, hot tubs, swimming pools & waterscapes
  • Less fittings required compared with PVC pipe
  • Outside diameter tolerance +/- .006"
  • Flexible PVC wall and cover for ease of use
  • Temperature range -10F to 125F
  • Colors: Black, White (NSF Approved), Custom Colors
  • A true schedule 40 rigid PVC spiral resists crushing and impact
  • FDA non-toxic formulation UV and Antimicrobial resistant
  • Manufactured from ROSCOM INC high quality PVC compound
  • Flexible for easy handling and installation
  • Manufacturers 5-year warranty against defect and workmanship
Read more
Manuals (1)
Specs
Size:
3/4"
Color:
White
Length (Feet):
25'
Outside Diameter:
1.050"
Material:
PVC
Type:
Ultra Flexible
Working Pressure (PSI):
100
Application:
Plumbing
Burst Pressure:
355 PSI
Vacuum Rating:
28" Hg+
Temperature Range (F):
-10°F to 125°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.