Pros, Join Our TradeMaster Program!
Description
  • Spring Loaded Check Valve. Reliable Back-Flow Prevention
  • Material: 100% Virgin PVC
  • Rated at 150 PSI @ 73° F
  • Reduced Inline Restriction
Read more
Specs
Size:
1-1/2"
Connection Method:
Solvent
Connection Type:
Solvent x Solvent
Color:
Clear
Type:
Spring Loaded
Material:
PVC
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.