Pros, Join Our TradeMaster Program!
Description
  • "The QUIET Check Valve"
  • True Union end connector design (socket x socket) for easy install and maintenance
  • Highly durable 100% virgin PVC construction
Read more
Specs
Size:
2"
Color:
Clear
Material:
PVC
Connection Method:
Solvent
Connection Type:
Solvent x Solvent
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
Type:
Spring Loaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.