Pros, Join Our TradeMaster Program!
Description
The AQUASWITCH is an electronic water switch for valves, pumps and alarms. The AQUASWITCH is a small controller with a sensitive electronic circuit encapsulated inside. Constructed for all applications where a reliable switch is needed to control or indicate the presence of water.

Technical Specifications:
  • Voltage: 24 V AC/DC
  • Max. switched relay current: 5 A
  • Relay switch-off delay: 2.5 +/- 0.5 seconds
  • Ambient temperaturerange: 32 °F to 167 °F
  • Water level for switching relay: 0 +/-1/5" (depends on water quality)
  • Cable Length: 20"
Read more
Manuals (2)
Specs
Product Type:
Electronic Switch
Voltage:
24 VAC/VDC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.