Pros, Join Our TradeMaster Program!
Description
Nylog Blue is a viscoelastic fluid made from synthetic refrigeration grade compressor oil. Nylog Blue is fully miscible and compatible with all system refrigerants and oils. Gaskets coated with Nylog will never dry or become heat fixed to the surface. Threaded connections coated with Nylog will block high pressure leaks by forming a hydraulic seal. The compound always remains temperature and vibration resilient. Nylog can be used as a high tack assembly lube when installing shaft seals, O-rings, Schrader valves, ball valves, unloaders or other internal system components..

Features:
  • All Systems - Compatible with all system oils and refrigerants
  • Sealant - Never hardens or dried and remains temperature and vibration resistant
  • Lubricant - Use as an assembly lube on gaskets, o-rings and internal system components
  • OEM - Used by OEM's Worldwide
Read more
Manuals (1)
Specs
Product Type:
Sealant
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    10 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.