Pros, Join Our TradeMaster Program!
Description
11" Evergreen Belly Band

Features:
  • 11" Bolt Circle
  • Two Motors cover most applications
  • Multi-volt 115/230VAC, 50/60 Hertz
  • Integrated with HVAC system controls/operation
  • Four speed selections for heating and cooling
  • Optimized constant fan speed
  • 1/2 inch diameter flat shaft
  • C with CCW rotation
  • 5.5 inch diameter
  • Automatic overload protection
  • Ball bearing
  • Open enclosure
  • Band mounting
  • Continuous duty

Read more
Specs
Product Type:
Belly Band
Size:
11"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.