Pros, Join Our TradeMaster Program!
Description
The Sparco BP900 is a double check backflow preventer with an intermediate vacuum breaker designed to prevent the backflow of contaminated water into the potable water supply. Designed for the use on small supply lines, it protects against both backflow and back siphonage for continuous pressure applications.
Features
  • Maximum Ambient Temperature (F): 250 F
  • Maximum Safe Operating Pressure (psi): 175 PSI
Read more
Manuals (1)
Specs
Application:
Plumbing
Size:
1/2"
Max Temp (F):
250°F
Max Pressure (PSI):
175
Material:
Bronze
Width:
4-7/8"
Height:
2-1/2"
Connection Type:
FNPT x FNPT
Connection Method:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

16 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.