Pros, Join Our TradeMaster Program!
Description
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Features
  • Certified to ASSE 1070 plumbing standards requirements for point-of-use applications
  • Color-coded black hand-wheel prevents tampering and is required by the new ASSE 1070 plumbing standards
  • Teflon coating resists mineral deposit build-up and extends service life
  • ASSE 1070 listed
  • Free Thermostrip included to make temperature setting easy for one person to handle
  • Lead Free
    Product Specifications
    • Typical Applications: Roman tubs, whirlpools, large showers, sinks and public facilities with lavatories and bidets.
    • Includes: Check valves on hot and cold ports
    • Comments: Low lead Content <.25% by weighted average
    • Operating Temperature Range (F): 70 F to 120 F
    • Operating Temperature Range (C): 21 C to 49 C
    • Connection Type: Union PEX
    • Pipe Size (inch): 1/2"
    • Pipe Size (DN): DN15
    • Capacity (Cv): 1.8 Cv
    • Valve Type: Mixing Valves
    • Approvals, ASSE: 1070
Hide Description
Manuals (1)
Specs
Size:

1/2"

Flow Capacity (Cv):

1.8

Connection Method:

PEX

Connection Type:

PEX Crimp x PEX Crimp

Temperature Range (F):

70°F - 120°F

Max Temp (F):

120°F

Min Temp (F):

70°F

Type:

Mixing Valve

Application:

Point of Use

Point of Source

Standards Met:

ASSE 1017

ASSE 1070

Lead Free:

Yes

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.