Apply to be a TradeMaster!
24 Vac, 3 Pole PowerPro Definite Purpose Contactor (40 A), DP3040A5003
Magnifying glass
Hover image to zoom

24 Vac, 3 Pole PowerPro Definite Purpose Contactor (40 A), DP3040A5003

Brand:
Resideo
SKU:
DP3040A5003
Rating:
(0)
Q&A:
(0)
24 Vac, 3 Pole PowerPro Definite Purpose Contactor (40 A), DP3040A5003
Magnifying glass
Hover image to zoom
$44.14 each
In Stock
In Stock
Get 71 Wed, Jan 29
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24v
Product Highlight: Temperature Range (F)
-4°F to 149°F
Product Highlight: Depth (Inches)
2-2/5" Depth
Product Highlight: Height
3.1"

Description

This three pole definite purpose electromagnetically operated contactor provide switching for starting of induction motors.

Features:
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environmental factors
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices
  • Traditional design meets many needs
  • Full array of replacement coils, contact sets and accessories available

Specs

Application:

PowerPro Definite Purpose Contactor

Poles:

3

Amperage:

40

Voltage:

24v

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

24v

Width:

3.62"

Depth (Inches):

2-2/5"

Height:

3.1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Amperage
Voltage
3 Pole DP Contactor, 24 Volt Coil, 40 Amp
SKU: TMX340A2
40
24v

You May Also Need

208 or 240 Vac, 3 Pole PowerPro Definite Purpose Contactor (40 A), DP3040C5001
SKU: DP3040C5001
Resideo
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy