Apply to be a TradeMaster!
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential

Brand:
Resideo
SKU:
L4006A1967
Rating:
(7)
Q&A:
(2)
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom
$144.94 each
In Stock
In Stock
Get 306 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Electrical Rating icon
5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc, 8A @ 120 Vac
Differential icon
Adjustable, 5° to 30°F
Switch Action icon
Contacts Break on Temp Rise, SPST
Mount icon
Horizontal, Vertical
Temperature Range (F) icon
100°F to 240°F
Height icon
5-5/8"

Description

Aquastat Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. Honeywell's L4006 are used in applications that utilize the existing wells.

Includes: 1-1/2" (38 mm) well, stop factory-set at 240F (116C).

Features:
  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.
  • UL limit rated device.

Specifications:
  • Insulation Depth (in.): 1-1/2"
  • Spud Size (in.): 1/2"
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association: Certified: File No. LR95329-1
  • Approvals, American Gas Association IAS: AGA Certified

Specs

Application:

High Limit

Low Limit

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2"

Switch Action:

Contacts Break on Temp Rise

SPST

Well Spud Size:

1/2" NPT

Temperature Range (F):

100°F to 240°F

Electrical Rating:

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

8A @ 120 Vac

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Differential:

Adjustable

5° to 30°F

Max Temp Differential:

30°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

Yes

Mount:

Horizontal

Vertical

Thread Type:

Male

Max Temp (F):

240°F

Min Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy