Apply to be a TradeMaster!
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom

High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential

Brand:
Resideo
SKU:
L4006A2007
Rating:
(17)
Q&A:
(10)
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom
$115.65 each
In Stock
In Stock
Get 301 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Electrical Rating icon
8A @ 120 Vac, 5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc
Differential icon
Adjustable, 5° to 30°F
Switch Action icon
Contacts Break on Temp Rise, SPST
Mount icon
Vertical, Horizontal
Temperature Range (F) icon
100°F to 240°F
Height icon
5-5/8"

Description

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • Select models have wells.

Specs

Application:

High Limit

Low Limit

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

3"

Switch Action:

Contacts Break on Temp Rise

SPST

Temperature Range (F):

100°F to 240°F

Electrical Rating:

8A @ 120 Vac

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Min Temp Differential:

5°F

Max Temp Differential:

30°F

Differential:

Adjustable

5° to 30°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Vertical

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy