Apply to be a TradeMaster!
Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom

Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential

Brand:
Resideo
SKU:
L4006B1155
Rating:
(0)
Q&A:
(0)
Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential
Hover image to zoom
$159.68 each
In Stock
In Stock
Get 41 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Electrical Rating icon
0.25 A @ 0.25 to 12 Vdc, 8A @ 120 Vac, 5.1A @ 240 Vac
Differential icon
5° to 30°F, Adjustable
Switch Action icon
Contacts Make on Temp Rise, SPST
Mount icon
Vertical, Horizontal
Temperature Range (F) icon
100°F to 240°F
Height icon
5-5/8"

Description

Aquastat+ Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.

Features
  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.

Product Specifications
Description : Circulator Aquastat Controller with 100 F to 240 F operating temperature, 5 F to 30 F adj. Differential
Application : Circulator
Insulation Depth (in.) : 3 in.
Insulation Depth (mm) : 76 mm
Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
Bulb Size (mm) : 10 mm x 73 mm copper
Switching Action : SPST, contacts make on temperature rise.
Operating Temperature Range (F) : 100 F to 240 F
Operating Temperature Range (C) : 38 C to 116 C Electrical Ratings (millivolt) 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL) : 8A @ 120 Vac
Electrical Ratings (AFL) : 5.1A @ 240 Vac
Electrical Ratings (ALR) : 48A @ 120 Vac
Electrical Ratings (ALR) : 30.6A @ 240 Vac
Differential Temperature (F) : 5 F to 30 F adj.
Differential Temperature (C) : 3 C to 17 C adj.
Maximum Ambient Temperature (F) : 150 F
Maximum Ambient Temperature (C) : 66 C
Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
Mounting : Horizontal or Vertical
Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
Approvals, Canadian Standards Association : Certified: File No. LR95329-1
Approvals, American Gas Association IAS : AGA Certified
Includes : 3 in. (76 mm) insulation, stop factory-set at 240 F (116 C), and heat-conductive compound.

Specs

Application:

Circulator Control

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

3"

Switch Action:

Contacts Make on Temp Rise

SPST

Temperature Range (F):

100°F to 240°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

8A @ 120 Vac

5.1A @ 240 Vac

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Differential:

5° to 30°F

Adjustable

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Vertical

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy