Apply to be a TradeMaster!
High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp
Hover image to zoom

High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp

Brand:
Resideo
SKU:
L4006E1000
Rating:
(3)
Q&A:
(1)
High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp
Hover image to zoom
$131.80 each
In Stock
In Stock
Get 239 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Differential icon
Manual Reset
Switch Action icon
SPST, Contacts Break on Temp Rise
Mount icon
Horizontal, Vertical
Temperature Range (F) icon
130°F - 270°F

Description

Aquastat® Controllers are immersion type devices for limiting or regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required. Honeywell's L4006 are used in applications that utilize the existing wells.

Features:
  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.
  • TRADELINE models include heat-conductive compound.
  • Select models have wells.
  • UL limit rated device.

Specs

Application:

High Limit

Manual Reset

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2" to 3"

Temperature Range (F):

130°F - 270°F

Mount:

Horizontal

Vertical

Switch Action:

SPST

Contacts Break on Temp Rise

Differential:

Manual Reset

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy