Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion
Hover image to zoom

Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion

Brand:
Resideo
SKU:
L4064B2210
Rating:
(32)
Q&A:
(1)
Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 11-1/2" Insertion
Hover image to zoom
$138.48 each
In Stock
In Stock
Get 193 Wed, Dec 13
More Available
Fast Track Logo
Order by 4PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Temperature Range (F) icon
100°F to 250°F
Switch Action icon
High Limit switch breaks on temp rise, Fan switch makes on temp rise
Electrical Rating icon
Fan (AFL): 14A @ 120 Vac, Limit (AFL): 8A @ 120 Vac, Limit (AFL): 4 A @ 240 Vac
Differential icon
High Limit: 25°F
Mount icon
Surface
Depth (Inches) icon
1-19/32" Depth

Description

For control of high limit and fan motor in all types of forced air heating systems.

Features
  • Three wiring terminal options available for easy installation:
  • Push-in receptacles for stripped wire.
  • Female receptacles for 1/4 in. male flag connectors.
  • Field add-on screw terminals.
  • Controls adapt to many competitive mounting holes in replacement applications.
  • Available in a variety of fan and high limit setting ranges.
  • L4064B,W models have manual fan switch that overrides fan control to keep fan running continuously.
  • SUPER TRADELINE models with mounting adapters for easy installation and strain relief bushings to protect wiring from field abuse.
Specifications
  • Application: Forced warm air heating systems
  • High Limit Temperature Range (F): 100 to 250 F
  • Fan on Range: 65 to 215 F
  • Fan off Range: 50 to 200 F
  • High Limit Stop: 200 F
  • Low Limit Stop: 100 F
  • Fan on Stop: 100 F
  • Switching Action: Fan switch makes and high limit switch breaks on temperature rise.
  • Electrical Rating(AFL): 14 A @ 120 Vac
  • Electrical Rating (AFL): 7 A @ 240 Vac
  • Electrical Rating (ALR): 84 A @ 120 Vac
  • Electrical Rating (ALR): 42 A @ 240 Vac
  • Electrical Rating Limit (AFL): 4 A @ 240 Vac
  • Electrical Rating Limit (AFL): 8 A @ 120 Vac
  • Electrical Rating Limit (ALR): 24 A @ 240 Vac
  • Electrical Rating Limit (ALR):48 A @ 120 Vac
  • Operating Temperature Range: -40 to 190 F
  • Differential Temperature: High limit 25 F
  • Maximum Ambient Temperature (F): Switch: 190F; Sensing Element: 350 F
  • Comments: Turns fan on and off according to plenum temperature. With helical bimetal sensing element. High limit stop set at 200F (93 C). With manual fan switch. Deluxe cover. Replaces L4064A,B,E.

Specs

Application:

Fan Control

Limit Control

Temperature Range (F):

100°F to 250°F

Element Length:

11-1/2"

Fan Off:

50°F to 200°F

Fan On:

65°F to 215°F

High Limit Stop:

200°F

Fan-Off Stop:

100°F

Fan-On Stop:

125°F

Switch Action:

High Limit switch breaks on temp rise

Fan switch makes on temp rise

Electrical Rating:

Fan (AFL): 14A @ 120 Vac

Limit (AFL): 8A @ 120 Vac

Limit (AFL): 4 A @ 240 Vac

Pilot Duty Rating:

2A @ 24 Vac

0.25A @ 0.25 to 12 Vdc

Differential:

High Limit: 25°F

Mount:

Surface

Depth (Inches):

1-19/32"

Width:

3"

Height:

4-9/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy