Apply to be a TradeMaster!
High Limit Aquastat Controller, 100-180-Degree(F) Range, 5-Degree(F) Differential
Hover image to zoom

High Limit Aquastat Controller, 100-180-Degree(F) Range, 5-Degree(F) Differential

Brand:
Resideo
SKU:
L8100B1128
Rating:
(4)
Q&A:
(1)
High Limit Aquastat Controller, 100-180-Degree(F) Range, 5-Degree(F) Differential
Hover image to zoom
$280.15 each
In Stock
In Stock
Get 6 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Electrical Rating icon
2A max @ 24 Vac
Differential icon
Fixed
Switch Action icon
Contacts Break on Temp Rise, SPST
Mount icon
Immersion Well
Temperature Range (F) icon
100°F to 180°F
Height icon
5-5/8"

Description

L8100A,B, and C are immersion type controllers for regulating and limiting the tank temperature in water heaters. As the water temperature rises past the setpoint, the controller switches off the gas valve.

Specifications:
  • Insulation Depth: 1-1/2 in.
  • Bulb Size: 3/8 in.
  • Capillary Length: 39 in.
  • Switching Action: SPST, contacts break on temperature rise.
  • Electrical Ratings (millivolt): 2A maximum at 24 Vac.
  • Differential Temperature (F) Controller: 5 F, fixed.
  • Energy Cutoff Switch: 20 F, fixed.
  • Maximum Ambient Temperature (F) Maximum Tank: 210F
  • Temperature Rating (ECO) Energy Cutoff: 200 F
  • Mounting: Immersion Well

Features:
  • Regulates temperature and provides energy cutoff (ECO) action on a temperature rise past the setpoint.
  • Includes a second sensing element that senses average water temperature to minimize stacking.
  • Fluid-filled element operates Micro Switch? SPST snap-acting switch.
  • ECO switch interrupts the thermocouple circuit or main valve before tank reaches 210 F (99 C) maximum temperature.
  • Includes factory-installed immersion well on controller.
  • Internal adjustment screw.
  • Special switch terminal provides three-wire hookup from Aquastat® controller to gas valve.

Specs

Application:

High Limit

Bulb Size:

3/8"

Capillary Length:

39"

Switch Action:

Contacts Break on Temp Rise

SPST

Temperature Range (F):

100°F to 180°F

Electrical Rating:

2A max @ 24 Vac

Max Temp Differential:

5°F

Differential:

Fixed

Max Ambient Temp (°F):

Maximum Tank: 210 F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Mount:

Immersion Well

Temperature Rating:

Energy Cutoff: 200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy