Pros, Join Our TradeMaster Program!
Description
The PC3F in-line , wet rotor circulator with universal flange is designed for applications in closed loop hydronic heating and cooling systems, as well as in solar powered systems. The pump is non-submersible and for use in dry, frost free, well ventilated installations.

Features:
  • Universal flange
  • 6-1/2" Flange to flange
  • 145 psi Maximum water pressure
  • 230° F (110° C) Maximum fluid temperature
  • Three speed (manual selector) speed is set via rotary switch integrated in the terminal board
  • Speed 1 pulls 0.3 amps and 32 watts, speed 2 pulls 0.5 amps and 55 watts and speed 3 pulls 0.75 amps and 85 watts
  • The 3-speed in-line wet rotor circulator is designed for closed-loop hydronic heating and cooling systems
Read more
Specs
Type:
Circulator Pumps
Max Flow (GPM):
25
Voltage:
115v
Max Pressure (PSI):
145
Temperature Range (F):
32°F to 104°F
Housing Material:
Cast Iron
Speeds:
3
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.