Apply to be a TradeMaster!
Main product image of Single Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87B1024
Magnifying glass
Hover image to zoom

Single Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87B1024

Brand:
Resideo
SKU:
S87B1024
Rating:
(0)
Q&A:
(0)
Single Rod Direct Spark Ignition Control w/ 21 Second Trial and Lockout Timing, S87B1024
Magnifying glass
Hover image to zoom
$323.49 each
In Stock
In Stock
Get 11 Wed, Jul 16
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition

Description

Provide electronic control of direct spark ignition systems used on gas fire furnaces, boilers, and other heating appliances.

Features
  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: None
  • Ignition Trials To Lockout: 1
  • Maximum Valve Load @ 24 Vac (Amps): 2A
  • Typical Ignition Hardware: Q347A
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Includes: Alarm terminal
  • Flame Failure Response Time: 0.8 sec. @ 5.0 microamp

Specs

Ignition Trial Time:

21 Seconds

Lockout Timing:

21 Seconds

Flame Sense:

Single Rod

Pre-Purge Time:

None

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy