Pros, Join Our TradeMaster Program!
Description
Used on gas fired standing pilot appliances with 30 mV thermocouple. These gas controls include a manual gas valve, safety shutoff, single millivoltage automatic operator, pressure regulator, pilot gas filter and flow adjustment, pressure tapping, and thermocouple connector.

Features:
  • Include pilot flow adjustment screw.
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control.
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff.
  • Complete safety shutoff on pilot flame failure.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • ECO connector for V800 models. Part No. 392451-1.

Hide Description
Specs
Fuel Type:

Natural Gas

Propane

Body Pattern:

Straight-Through

Voltage:

24v

Capacity (BTU):

335000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.