Pros, Join Our TradeMaster Program!
Description
Description: 24 Vac Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting
Type: Single Stage
Ignition Type: Standing Pilot
Type of Gas: Natural or LP
Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
Body Pattern: Straight-through, multi-tapped with 1/2 in. right and left outlets plugged
Opening Characteristics (standard, step): Standard
Capacity @ 1 in. p.d.: 335,000 BTU/hr
Pressure Ratings (psi): 1/2 psi
Pressure Ratings (kPa): 3.5 kPa
Pressure Regulator Setting (psi): 3.5 in. wc
Pressure Regulator Setting (kPa): 0.87 kPa
Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
Pressure Tapping: 1/8 in. NPT with plug
Electrical Connections: Combination screw and 1/4 in. male quick connects.
Electrical Ratings: 24 Vac
Frequency: 60 Hz
Anticipator Setting: .2 A
Temperature Range (F): 32 F to 175 F
Temperature Range (C): 0 C to 79 C
Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.
Dimensions (in.): 4 3/4 in high x 4 1/16 in. wide x 3 3/16 in. deep
Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
Includes: Two 1/2 in. x 3/4 in. Reducer Bushings/ Adapters
Approvals, American Gas Association IAS: AGA Design Certified; File No. L2025003, CGA Design Certified; File No. L2025003, UL Component Recognized.
Approvals, Underwriters Laboratories Inc: UL Component Recognized.
Tradeline Value: Tradeline
Ref: Honeywell.com
Read more
Manuals (2)
Specs
Fuel Type:
Propane
Natural Gas
Gas Type:
Natural Gas
Liquid Propane
Body Pattern:
Straight-Through
Voltage:
24v
Capacity (BTU):
335000
Inlet Size:
3/4"
Outlet Size:
3/4"
Ignition Type:
Standing Pilot
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.