Pros, Join Our TradeMaster Program!
Description
30A 3-Pole Contactor (24V) Specifications:
  • Motor FLA Rating at 575V (A): 24
  • Motor LRA Rating at 230V (A): 180
  • Motor FLA Rating at 460V (A): 32
  • Motor LRA Rating at 460V (A): 150
  • Motor FLA Rating at 575V (A): 32
  • Motor LRA Rating at 575V (A): 120

  • **Image may not represent actual product.**
    Read more
    Specs
    Voltage:
    24v
    Type:
    3 Pole Contactor
    Amperage:
    30
    ×
    Happy Memorial Day!
    Special Hours
    Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.